Motion
88267919

PRO-SAFE
88267919

6' Long x 4' Wide, Poly Blended Carpet Surface, Raised Waffle Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Nitrile Rubber Base, Blue
Mi Item #06305011
MFR #88267919
Price$304.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267919

6' Long x 4' Wide, Poly Blended Carpet Surface, Raised Waffle Pattern Entrance Matting;1/4" Thick, Indoor, Heavy Traffic, Nitrile Rubber Base, Blue
Mi Item #06305011
MFR #88267919

Mfr description
7603515004X6 4'X6' BLUE HD NITRLE
  • Poly-blended carpet surface materials are made of polypropylene and other materials
  • It is commonly bonded to a slip resistant base and used in light to medium traffic areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.73/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/4 in
  • Width
    48 in

Details

  • Base Material
    Nitrile Rubber
  • Color
    Blue
  • Indoor Outdoor Use
    Indoor
  • Surface Material
    Poly-Blended Carpet
  • Surface Pattern
    Raised Waffle
  • Traffic Type
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)