Motion
88267984

PRO-SAFE
88267984

6' Long x 4' Wide, Grit Coating Surface, Raised Diamond Pattern Entrance Matting;1/4" Thick, Outdoor, Recycled Rubber Base, Gray
MI ITEM #06305018
MFR #88267984
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
88267984

6' Long x 4' Wide, Grit Coating Surface, Raised Diamond Pattern Entrance Matting;1/4" Thick, Outdoor, Recycled Rubber Base, Gray
MI ITEM #06305018
MFR #88267984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7897217034X6 4'X6' GRAPHITE W/GRIT
  • Recycled rubber base materials are composed of recycled tire rubber
  • It is eco-friendly, durable and abrasion and slip resistant.

Specifications

  • Surface Material
    Grit Coating
  • Base Material
    Recycled Rubber
  • Surface Pattern
    Raised Diamond Pattern
  • Length
    72 in
  • Width
    48 in
  • Thickness
    1/4 in
  • Color
    Gray
  • Indoor Outdoor Use
    Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought