Motion
89117501

PRO-SAFE
89117501

20' Long x 3' Wide x 1" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06305019
MFR #89117501
Price$1,195.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89117501

20' Long x 3' Wide x 1" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
Mi Item #06305019
MFR #89117501

Mfr description
3956709003X20 3X20' 1" BLK SUPER DIAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,195.98/each

Specifications

Dimensions

  • Length
    240 in
  • Thickness
    1 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Composite Construction
  • Product Types
    Mat
  • Special Features
    Non-Flammable
  • Standard
    FMVSS 302
  • Style
    Anti-Fatigue
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)