Motion
89738199

PRO-SAFE
89738199

28" Long x 16" Wide x 1" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base
MI ITEM #06305020
MFR #89738199
Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89738199

28" Long x 16" Wide x 1" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base
MI ITEM #06305020
MFR #89738199

Mfr description
39098092816X28 1X16X28" VIN/NITR BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.43/each

Specifications

Dimensions

  • Length
    28 in
  • Thickness
    1 in
  • Width
    16 in

Details

  • Base Material
    Nitrile Blend
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Special Features
    Kneeling Mat
  • Surface Material
    Nitrile Blend
  • Surface Pattern
    Smooth
  • Traffic Type
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)