Motion
89738207

PRO-SAFE
89738207

22" Long x 1' Wide x 1" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base
MI ITEM #06305021
MFR #89738207
List Price$36.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89738207

22" Long x 1' Wide x 1" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base
MI ITEM #06305021
MFR #89738207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.23/each for your price

Overview

Mfr description
39098092812X22 1X12X22" VIN/NITR BLK

Specifications

  • Thickness
    1 in
  • Width
    12 in
  • Length
    22 in
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Surface Pattern
    Smooth
  • Traffic Type
    Heavy Duty
  • Base Material
    Nitrile Blend
  • Surface Material
    Nitrile Blend
  • Special Features
    Kneeling Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought