Motion
89738223

PRO-SAFE
89738223

3' Long x 18" Wide x 1" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base
Mi Item #06305022
MFR #89738223
Price$81.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89738223

3' Long x 18" Wide x 1" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black, Nitrile Blend Surface with Nitrile Blend Base
Mi Item #06305022
MFR #89738223

Mfr description
39098092818X36 1X18X36" VIN/NITR BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.10/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1 in
  • Width
    18 in

Details

  • Base Material
    Nitrile Blend
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Special Features
    Kneeling Mat
  • Surface Material
    Nitrile Blend
  • Surface Pattern
    Smooth
  • Traffic Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)