Motion
89738298

PRO-SAFE
89738298

"3.25' Long x 0.25' Wide, Anti-Fatigue Modular Matting Ramp Edge Male, Yellow, Series Pro-Safe"
Mi Item #06305024
MFR #89738298
Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89738298

"3.25' Long x 0.25' Wide, Anti-Fatigue Modular Matting Ramp Edge Male, Yellow, Series Pro-Safe"
Mi Item #06305024
MFR #89738298

Mfr description
39-279-0958 2-1/2X36" YLW PROSAFE MALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.25/each

Specifications

Dimensions

  • Length
    3.25 ft
  • Width
    0.25 ft

Details

  • Color
    Yellow
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Grit Coating
    No
  • Male Or Female Connectors
    Male
  • Product Types
    Ramp Edge
  • Series/System
    Pro-Safe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)