Motion
78927894

PRO-SAFE
78927894

10' Long x 3' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Black Marbleized, Vinyl Surface with Vinyl Sponge Base
Mi Item #06305027
MFR #78927894
Price$384.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78927894

10' Long x 3' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Black Marbleized, Vinyl Surface with Vinyl Sponge Base
Mi Item #06305027
MFR #78927894

Mfr description
3906309083X10 3X10' 1/2"BLACK/WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$384.55/each

Specifications

Dimensions

  • Length
    120 in
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black Marbleized
  • Dry or Wet Environment
    Dry
  • Special Features
    Antimicrobial
  • Surface Material
    Vinyl
  • Surface Pattern
    Smooth Marbleized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)