1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
78927936
3' Long x 2' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Black Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #
06305029
MFR #
78927936
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Mats and Pads
Anti-Fatigue Mats
PRO-SAFE 78927936
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
78927936
3' Long x 2' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Black Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #
06305029
MFR #
78927936
Mfr description
3906309082X3 2X3' 1/2"BLACK/WHITE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
36 in
Thickness
1/2 in
Width
24 in
Details
Base Material
Vinyl Sponge
Color
Black Marbleized
Dry or Wet Environment
Dry
Special Features
Antimicrobial
Surface Material
Vinyl
Surface Pattern
Smooth Marbleized
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items