Motion
78927993

PRO-SAFE
78927993

5' Long x 3' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Blue Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #06305035
MFR #78927993
Price$261.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78927993

5' Long x 3' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Blue Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #06305035
MFR #78927993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.88/each

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Blue Marbleized
  • Dry or Wet Environment
    Dry
  • Special Features
    Antimicrobial
  • Surface Material
    Vinyl
  • Surface Pattern
    Smooth Marbleized

Overview

Mfr description
3906305003X5 3X5' 1/2"BLUE/WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought