Motion
78928017

PRO-SAFE
78928017

5' Long x 3' Wide x 7/8" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Blue Marbleized, Vinyl Surface with Vinyl Sponge Base
Mi Item #06305037
MFR #78928017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78928017

5' Long x 3' Wide x 7/8" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Blue Marbleized, Vinyl Surface with Vinyl Sponge Base
Mi Item #06305037
MFR #78928017

Mfr description
3956205003X5 3X5' 7/8"BLUE/WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    7/8 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Blue Marbleized
  • Dry or Wet Environment
    Dry
  • Special Features
    Antimicrobial
  • Surface Material
    Vinyl
  • Surface Pattern
    Smooth Marbleized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)