Motion
78928082

PRO-SAFE
78928082

3' Long x 2' Wide x 7/8" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Black Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #06305043
MFR #78928082
List Price$106.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78928082

3' Long x 2' Wide x 7/8" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Black Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #06305043
MFR #78928082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.88/each for your price

Overview

Mfr description
3956209082X3 2X3' 7/8"BLACK/WHITE

Specifications

  • Thickness
    7/8 in
  • Width
    24 in
  • Length
    36 in
  • Color
    Black Marbleized
  • Dry or Wet Environment
    Dry
  • Surface Pattern
    Smooth Marbleized
  • Base Material
    Vinyl Sponge
  • Surface Material
    Vinyl
  • Special Features
    Antimicrobial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text