Motion
78928124

PRO-SAFE
78928124

10' Long x 3' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Blue Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #06305047
MFR #78928124
List Price$388.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78928124

10' Long x 3' Wide x 1/2" Thick Dry Environment Anti-Fatigue Matting Smooth Marbleized Pattern, Blue Marbleized, Vinyl Surface with Vinyl Sponge Base
MI ITEM #06305047
MFR #78928124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$388.60/each for your price

Overview

Mfr description
3906305003X10 3X10' 1/2"BLUE/WHITE

Specifications

  • Thickness
    1/2 in
  • Width
    36 in
  • Length
    120 in
  • Color
    Blue Marbleized
  • Dry or Wet Environment
    Dry
  • Surface Pattern
    Smooth Marbleized
  • Base Material
    Vinyl Sponge
  • Surface Material
    Vinyl
  • Special Features
    Antimicrobial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text