Motion
77932432

PRO-SAFE
77932432

12' Long x 3' Wide x 11/16" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06305053
MFR #77932432
Price$657.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77932432

12' Long x 3' Wide x 11/16" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black with Yellow Borders, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06305053
MFR #77932432

Mfr description
3927709033X12 3X12' 11/16" BLK/YLW
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$657.53/each

Specifications

Dimensions

  • Length
    144 in
  • Thickness
    11/16 in
  • Width
    36 in

Details

  • Base Material
    Vinyl Sponge
  • Color
    Black (Yellow Borders)
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled (4 Sides)
  • Material Composition
    Composite Construction
  • Number Of Colored Borders
    2
  • Product Types
    Mat
  • Special Features
    Non-Flammable
  • Standard
    FMVSS 302
  • Style
    Anti-Fatigue
  • Surface Material
    Vinyl
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)