Motion
77932838

PRO-SAFE
77932838

20' Long x 3' Wide x 9/16" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06305067
MFR #77932838
List Price$896.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77932838

20' Long x 3' Wide x 9/16" Thick Dry Environment Heavy Duty Anti-Fatigue Matting Diamond-Plate Pattern, Black, Vinyl Surface with Vinyl Sponge Base, Beveled on 4 Sides
MI ITEM #06305067
MFR #77932838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$896.93/each for your price

Overview

Mfr description
3906509003X20 3X20' 9/16" BLK DIAM

Specifications

  • Thickness
    9/16 in
  • Width
    36 in
  • Length
    240 in
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Surface Pattern
    Diamond-Plate
  • Traffic Type
    Heavy Duty
  • Edging Type
    Beveled (4 Sides)
  • Base Material
    Vinyl Sponge
  • Surface Material
    Vinyl
  • Style
    Anti-Fatigue
  • Standard
    FMVSS 302
  • Special Features
    Non-Flammable
  • Product Types
    Mat
  • Material Composition
    Composite Construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text