Motion
77932846

PRO-SAFE
77932846

"3' Long x 3' Wide x 5/8" Thick, Anti-Fatigue Modular Matting Tiles Male, 1 Interlocking Side, Red, For Dry & Wet Areas"
MI ITEM #06305068
MFR #77932846
Price$90.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77932846

"3' Long x 3' Wide x 5/8" Thick, Anti-Fatigue Modular Matting Tiles Male, 1 Interlocking Side, Red, For Dry & Wet Areas"
MI ITEM #06305068
MFR #77932846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.08/each

Specifications

Dimensions

  • Length
    3.00 ft
  • Thickness
    5/8 in
  • Width
    3.00 ft

Details

  • Color
    Red
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet
  • Grit Coating
    No
  • Male Or Female Connectors
    Male
  • Material
    Nitrile Blend
  • Number Of Interlocking Sides
    1
  • Product Types
    Matting Tiles,Modular Matting System
  • Ramp Edge Sides
    Straight
  • Special Features
    Chemical & Cutting Fluid Resistant
  • Style
    Anti-Fatigue/Drainage
  • Surface Pattern
    Smooth
  • Traffic Type
    Heavy Duty

Overview

Mfr description
3907801013X3 3X3' 5/8" RED PERFORMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought