Motion
01219781

PRO-SAFE
01219781

Indoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Hardboard Backing, 16" High
Mi Item #06305132
MFR #01219781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219781

Indoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Hardboard Backing, 16" High
Mi Item #06305132
MFR #01219781

Mfr description
PLXF-1624 16"X24" INDOOR FLAT ACRYLIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Width
    24 in

Details

  • Backing Material
    Hardboard
  • Frame Material
    Plastic
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Scratch Resistant
    No
  • Shape
    Rectangular
  • Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)