Specifications
Dimensions
- Height24 in
- Width36 in
Details
- Backing MaterialHardboard
- Frame MaterialPlastic
- Indoor or Outdoor UseIndoor
- Lens MaterialAcrylic
- Scratch ResistantNo
- ShapeRectangular
- TypeFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)