Motion
01219807

PRO-SAFE
01219807

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 12" High
Mi Item #06305134
MFR #01219807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219807

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 12" High
Mi Item #06305134
MFR #01219807

Mfr description
PLXFR-1212 12X12"INDOOR/OUTDOOR FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Width
    12 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Plastic
  • Lens Material
    Acrylic
  • Scratch Resistant
    No
  • Shape
    Rectangular
  • Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)