Motion
01219815

PRO-SAFE
01219815

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 12" High
MI ITEM #06305135
MFR #01219815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219815

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 12" High
MI ITEM #06305135
MFR #01219815

Mfr description
PLXFR-1216 12X16" INDOOR/OUTDOOR FLAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Width
    16 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Lens Material
    Acrylic
  • Scratch Resistant
    No
  • Shape
    Rectangular
  • Type
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)