Motion
01219823

PRO-SAFE
01219823

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 16" High
MI ITEM #06305136
MFR #01219823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219823

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 16" High
MI ITEM #06305136
MFR #01219823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLXFR-1624 16X24" INDOOR/OUTDOOR FLAT

Specifications

  • Type
    Flat
  • Shape
    Rectangular
  • Lens Material
    Acrylic
  • Frame Material
    Rubber
  • Backing Material
    Laminated Hardboard
  • Height
    16 in
  • Width
    24 in
  • Scratch Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text