1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
01219831
Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 24" High
MI ITEM #
06305137
MFR #
01219831
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 01219831
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
01219831
Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 24" High
MI ITEM #
06305137
MFR #
01219831
Mfr description
PLXFR-2436 24X36" INDOOR/OUTDOOR FLAT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
24 in
Width
36 in
Details
Backing Material
Laminated Hardboard
Frame Material
Rubber
Lens Material
Acrylic
Scratch Resistant
No
Shape
Rectangular
Type
Flat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items