Motion
01219690

PRO-SAFE
01219690

Indoor Rectangular Flat Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Hardboard Backing, 24" High
Mi Item #06305144
MFR #01219690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219690

Indoor Rectangular Flat Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Hardboard Backing, 24" High
Mi Item #06305144
MFR #01219690

Mfr description
FSC-2436 24"X36"INDOOR SHAT/RES FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    24 in
  • Width
    36 in

Details

  • Backing Material
    Hardboard
  • Frame Material
    Plastic
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Shatter-Resistant Glass
  • Shape
    Rectangular
  • Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)