Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219732

Indoor/Outdoor Rectangular Flat Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 24" High
MI ITEM #06305148
MFR #01219732

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GFFM2436 24"X36" OUTDOOR/INDOOR FLAT

Specifications

  • Type
    Flat
  • Shape
    Rectangular
  • Lens Material
    Shatter-Resistant Glass
  • Frame Material
    Rubber
  • Backing Material
    Laminated Hardboard
  • Height
    24 in
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought