Motion
01219948

PRO-SAFE
01219948

Indoor & Outdoor Rectangular Vehicle/Utility Safety, Traffic & Inspection Mirrors Glass Lens, 4" High
Mi Item #06305149
MFR #01219948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219948

Indoor & Outdoor Rectangular Vehicle/Utility Safety, Traffic & Inspection Mirrors Glass Lens, 4" High
Mi Item #06305149
MFR #01219948

Mfr description
E-48 4-5/8X 8-1/8" IN/OUTDR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4 in
  • Width
    8 in

Details

  • Backing Material Finish Coating
    Plastic
  • Lens Material
    Glass
  • Scratch Resistant
    No
  • Shape
    Rectangular
  • Type
    Vehicle/Utility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)