Motion
01219997

PRO-SAFE
01219997

Indoor Triangular Vehicle/Utility Safety, Traffic & Inspection Mirrors Stainless Steel Lens, 10" High
Mi Item #06305151
MFR #01219997
Price$147.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219997

Indoor Triangular Vehicle/Utility Safety, Traffic & Inspection Mirrors Stainless Steel Lens, 10" High
Mi Item #06305151
MFR #01219997

Mfr description
ME-10 10"TRIANGLE STNLS/STEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.65/each

Specifications

Dimensions

  • Height
    10 in
  • Width
    10 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Stainless Steel
  • Scratch Resistant
    No
  • Shape
    Triangular
  • Type
    Vehicle/Utility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)