Motion
58626227

PRO-SAFE
58626227

Over the Head Blue Foam Cushion Earmuffs;24 NRR Rating
Mi Item #06305152
MFR #58626227
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58626227

Over the Head Blue Foam Cushion Earmuffs;24 NRR Rating
Mi Item #06305152
MFR #58626227

Mfr description
210-12408 24DB DRK BLU SOFT CUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.43/each

Specifications

Details

  • ANSI Spec
    S3.19-1974
  • Band Position
    Over Head
  • Cup Color
    Blue
  • Cushion Material
    Foam
  • Cushioned Or Padded Headband
    No
  • Features
    None
  • Folding
    No
  • Multi-Position NRR
    24 (Over Head) dB
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)