Motion
93399848

PRO-SAFE
93399848

Over the Head Black Foam Cushion Earmuffs;29 NRR Rating
MI ITEM #06305153
MFR #93399848
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93399848

Over the Head Black Foam Cushion Earmuffs;29 NRR Rating
MI ITEM #06305153
MFR #93399848

Mfr description
210-12900 NRR29 SFT HEADPAD BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Spec
    S3.19-1974
  • Band Position
    Over Head
  • Compliance Specifications
    CSA Class A
  • Cup Color
    Black
  • Cushion Material
    Foam
  • Cushioned Or Padded Headband
    Yes
  • Features
    Padded Headband
  • Folding
    No
  • Multi-Position NRR
    29 (Over Head) dB
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)