Motion
60008109

PRO-SAFE
60008109

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 13" Diam x 1-1/8" High, 15' Max Covered Distance
MI ITEM #06305160
MFR #60008109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008109

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 13" Diam x 1-1/8" High, 15' Max Covered Distance
MI ITEM #06305160
MFR #60008109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GOC1200 13" CONVEX GLASS O/D

Specifications

  • Type
    Convex
  • Shape
    Round
  • Lens Material
    Glass
  • Indoor or Outdoor Use
    Outdoor
  • Diameter
    13 in
  • Includes
    Mounting Hardware
  • Frame Material
    Rubber
  • Maximum Distance Covered
    15.00 ft
  • Backing Material
    Laminated Hardboard
  • Height
    1.125 in
  • Scratch Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text