Motion
60008117

PRO-SAFE
60008117

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 18" Diam x 1-7/8" High, 20' Max Covered Distance
MI ITEM #06305161
MFR #60008117
List Price$178.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008117

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 18" Diam x 1-7/8" High, 20' Max Covered Distance
MI ITEM #06305161
MFR #60008117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.13/each for your price

Overview

Mfr description
GOC1800 18" CONVEX GLASS O/D

Specifications

  • Type
    Convex
  • Shape
    Round
  • Lens Material
    Glass
  • Indoor or Outdoor Use
    Outdoor
  • Diameter
    18 in
  • Includes
    Mounting Hardware
  • Frame Material
    Rubber
  • Maximum Distance Covered
    20.00 ft
  • Backing Material
    Laminated Hardboard
  • Height
    1.875 in
  • Scratch Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text