Motion
60008133

PRO-SAFE
60008133

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 30" Diam x 2-5/8" High, 38' Max Covered Distance
MI ITEM #06305163
MFR #60008133
Price$354.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008133

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 30" Diam x 2-5/8" High, 38' Max Covered Distance
MI ITEM #06305163
MFR #60008133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$354.08/each

Specifications

Dimensions

  • Diameter
    30 in
  • Height
    2.625 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Includes
    Mounting Hardware
  • Indoor or Outdoor Use
    Outdoor
  • Lens Material
    Glass
  • Maximum Distance Covered
    38.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex

Overview

Mfr description
GOC3000 30" CONVEX GLASS O/D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought