Motion
60008141

PRO-SAFE
60008141

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 36" Diam x 2-3/8" High, 32' Max Covered Distance
Mi Item #06305164
MFR #60008141
Price$501.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008141

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Glass Lens, Laminated Hardboard Backing, 36" Diam x 2-3/8" High, 32' Max Covered Distance
Mi Item #06305164
MFR #60008141

Mfr description
GOC3600 36" CONVEX GLASS O/D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$501.88/each

Specifications

Dimensions

  • Diameter
    36 in
  • Height
    2.375 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Includes
    Mounting Hardware
  • Indoor or Outdoor Use
    Outdoor
  • Lens Material
    Glass
  • Maximum Distance Covered
    32.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)