Motion
60008208

PRO-SAFE
60008208

Indoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 18" Diam x 1-7/8" High, 20' Max Covered Distance
Mi Item #06305166
MFR #60008208
Price$105.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008208

Indoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 18" Diam x 1-7/8" High, 20' Max Covered Distance
Mi Item #06305166
MFR #60008208

Mfr description
IC1800 18" CNVEX ACRYLIC I/D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.28/each

Specifications

Dimensions

  • Diameter
    18 in
  • Height
    1.875 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Includes
    Mounting Hardware
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    20.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)