Motion
60008240

PRO-SAFE
60008240

Indoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 48" Diam x 3-1/4" High, 50' Max Covered Distance
MI ITEM #06305170
MFR #60008240
Price$809.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008240

Indoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 48" Diam x 3-1/4" High, 50' Max Covered Distance
MI ITEM #06305170
MFR #60008240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$809.73/each

Specifications

Dimensions

  • Diameter
    48 in
  • Height
    3.25 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Includes
    Mounting Hardware
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    50.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex

Overview

Mfr description
IC4800 48" CNVEX ACRYLIC I/D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought