Motion
60008299

PRO-SAFE
60008299

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 26" Diam x 2-1/2" High, 28' Max Covered Distance
Mi Item #06305174
MFR #60008299
Price$315.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008299

Outdoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 26" Diam x 2-1/2" High, 28' Max Covered Distance
Mi Item #06305174
MFR #60008299

Mfr description
OC2600 26" CNVEX ACRYLIC O/D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.18/each

Specifications

Dimensions

  • Diameter
    26 in
  • Height
    2.5 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Includes
    Mounting Hardware
  • Indoor or Outdoor Use
    Outdoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    28.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)