1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
60008356
Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 18" Diam x 8-1/4" High, 20' Max Covered Distance
MI ITEM #
06305178
MFR #
60008356
Price
$97.30
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 60008356
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
60008356
Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 18" Diam x 8-1/4" High, 20' Max Covered Distance
MI ITEM #
06305178
MFR #
60008356
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$97.30
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
18 in
Height
8.25 in
Details
Backing Material
Fiberboard
Lens Material
Acrylic
Maximum Distance Covered
20.00 ft
Scratch Resistant
No
Shape
Full Dome
Type
Dome
Overview
Mfr description
DPB1800 18" ACRYLIC FULL DOME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought