Motion
60008364

PRO-SAFE
60008364

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 28' Max Covered Distance
Mi Item #06305179
MFR #60008364
Price$166.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008364

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 28' Max Covered Distance
Mi Item #06305179
MFR #60008364

Mfr description
DPB2600 26" ACRYLIC FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.50/each

Specifications

Dimensions

  • Diameter
    26 in
  • Height
    10.125 in

Details

  • Lens Material
    Acrylic
  • Maximum Distance Covered
    28.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)