Motion
60008380

PRO-SAFE
60008380

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 36" Diam x 15-1/2" High, 38' Max Covered Distance
Mi Item #06305181
MFR #60008380
Price$359.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008380

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 36" Diam x 15-1/2" High, 38' Max Covered Distance
Mi Item #06305181
MFR #60008380

Mfr description
DPB3600 36" ACRYLIC FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.45/each

Specifications

Dimensions

  • Diameter
    36 in
  • Height
    15.5 in

Details

  • Backing Material
    Fiberboard
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    38.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)