Motion
60008398

PRO-SAFE
60008398

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 48" Diam x 18" High, 50' Max Covered Distance
Mi Item #06305182
MFR #60008398
Price$632.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008398

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 48" Diam x 18" High, 50' Max Covered Distance
Mi Item #06305182
MFR #60008398

Mfr description
DHB4800 48" ACRYLIC FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$632.18/each

Specifications

Dimensions

  • Diameter
    48 in
  • Height
    18 in

Details

  • Backing Material
    Fiberboard
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    50.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)