Motion
60008414

PRO-SAFE
60008414

Indoor Full Dome Drop-In Panel Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 22" Diam, 26' Max Covered Distance
Mi Item #06305183
MFR #60008414
Price$290.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008414

Indoor Full Dome Drop-In Panel Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 22" Diam, 26' Max Covered Distance
Mi Item #06305183
MFR #60008414

Mfr description
DC22 24"ACRLC FL DOME DROP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.78/each

Specifications

Dimensions

  • Diameter
    22 in
  • Panel Length
    24 in
  • Panel Width
    24 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    26.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Drop-In Panel Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)