Motion
60008422

PRO-SAFE
60008422

Indoor Full Dome Drop-In Panel Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 22" Diam, 26' Max Covered Distance
Mi Item #06305184
MFR #60008422
Price$321.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008422

Indoor Full Dome Drop-In Panel Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 22" Diam, 26' Max Covered Distance
Mi Item #06305184
MFR #60008422

Mfr description
DC24 24X48 PANEL 24" DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.40/each

Specifications

Dimensions

  • Diameter
    22 in
  • Panel Length
    48 in
  • Panel Width
    24 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    26.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Drop-In Panel Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)