Motion
60008463

PRO-SAFE
60008463

Indoor & Outdoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 26" Diam x 10-1/8" High, 28' Max Covered Distance
Mi Item #06305186
MFR #60008463
Price$125.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008463

Indoor & Outdoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 26" Diam x 10-1/8" High, 28' Max Covered Distance
Mi Item #06305186
MFR #60008463

Mfr description
DPB2612 26" HALF DOME SAFETY/SECURITY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.45/each

Specifications

Dimensions

  • Diameter
    26 in
  • Height
    10.125 in

Details

  • Backing Material
    Fiberboard
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    28.00 ft
  • Scratch Resistant
    No
  • Shape
    Half Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)