1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
60008471
Indoor & Outdoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 32" Diam x 13-7/8" High, 34' Max Covered Distance
MI ITEM #
06305187
MFR #
60008471
Price
$249.83
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 60008471
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
60008471
Indoor & Outdoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 32" Diam x 13-7/8" High, 34' Max Covered Distance
MI ITEM #
06305187
MFR #
60008471
Mfr description
DPB3212 32" HALF DOME SAFETY/SECURITY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$249
.83
/each
Add to Cart
Specifications
Dimensions
Diameter
32 in
Height
13.875 in
Details
Backing Material
Fiberboard
Lens Material
Acrylic
Maximum Distance Covered
34.00 ft
Scratch Resistant
No
Shape
Half Dome
Type
Dome
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items