Motion
60008497

PRO-SAFE
60008497

Indoor & Outdoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 48" Diam x 18" High, 50' Max Covered Distance
Mi Item #06305189
MFR #60008497
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008497

Indoor & Outdoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Fiberboard Backing, 48" Diam x 18" High, 50' Max Covered Distance
Mi Item #06305189
MFR #60008497

Mfr description
DHB4812 48" HALF DOME SAFETY/SECURITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    48 in
  • Height
    18 in

Details

  • Backing Material
    Fiberboard
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    50.00 ft
  • Scratch Resistant
    No
  • Shape
    Half Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)