Motion
60008513

PRO-SAFE
60008513

Indoor & Outdoor Quarter Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 18" Diam x 9" High, 14' Max Covered Distance
MI ITEM #06305190
MFR #60008513
Price$66.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008513

Indoor & Outdoor Quarter Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 18" Diam x 9" High, 14' Max Covered Distance
MI ITEM #06305190
MFR #60008513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.20/each

Specifications

Dimensions

  • Diameter
    18 in
  • Height
    9 in
  • Width
    8.625 in

Details

  • Lens Material
    Acrylic
  • Maximum Distance Covered
    14.00 ft
  • Scratch Resistant
    No
  • Shape
    Quarter Dome
  • Type
    Dome

Overview

Mfr description
DPB1814 18" QUARTER DOME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought