1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
60008521
Indoor & Outdoor Quarter Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 26" Diam x 10-5/8" High, 22' Max Covered Distance
MI ITEM #
06305191
MFR #
60008521
Price
$121.60
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 60008521
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
60008521
Indoor & Outdoor Quarter Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 26" Diam x 10-5/8" High, 22' Max Covered Distance
MI ITEM #
06305191
MFR #
60008521
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$121.60
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
26 in
Height
10.625 in
Width
12.325 in
Details
Lens Material
Acrylic
Maximum Distance Covered
22.00 ft
Scratch Resistant
No
Shape
Quarter Dome
Type
Dome
Overview
Mfr description
DPB2614 26" QUARTER DOME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought