Motion
60008547

PRO-SAFE
60008547

Indoor & Outdoor Quarter Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 36" Diam x 16-1/2" High, 31' Max Covered Distance
Mi Item #06305193
MFR #60008547
Price$210.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60008547

Indoor & Outdoor Quarter Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, 36" Diam x 16-1/2" High, 31' Max Covered Distance
Mi Item #06305193
MFR #60008547

Mfr description
DPB3614 36" QUARTER DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.23/each

Specifications

Dimensions

  • Diameter
    36 in
  • Height
    16.5 in
  • Width
    17.25 in

Details

  • Lens Material
    Acrylic
  • Maximum Distance Covered
    31.00 ft
  • Scratch Resistant
    No
  • Shape
    Quarter Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)