Motion
40066896

PRO-SAFE
40066896

Indoor & Outdoor Round Vehicle/Utility Safety, Traffic & Inspection Mirrors Glass Lens, 8" Diam
Mi Item #06305195
MFR #40066896
Price$57.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
40066896

Indoor & Outdoor Round Vehicle/Utility Safety, Traffic & Inspection Mirrors Glass Lens, 8" Diam
Mi Item #06305195
MFR #40066896

Mfr description
OC8000 8" DIAM. IN/OUTDOOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.33/each

Specifications

Dimensions

  • Diameter
    8 in

Details

  • Backing Material Finish Coating
    Galvanized Steel
  • Lens Material
    Glass
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Vehicle/Utility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)