Motion
01219419

PRO-SAFE
01219419

Indoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 8" Diam, 8' Max Covered Distance
Mi Item #06305197
MFR #01219419
Price$72.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219419

Indoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 8" Diam, 8' Max Covered Distance
Mi Item #06305197
MFR #01219419

Mfr description
IC8000 8" DIA. INDOOR CONVEX ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.53/each

Specifications

Dimensions

  • Diameter
    8 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    8.00 ft
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)