Motion
01219427

PRO-SAFE
01219427

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 12" High, 16' Max Covered Distance
Mi Item #06305198
MFR #01219427
Price$223.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219427

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 12" High, 16' Max Covered Distance
Mi Item #06305198
MFR #01219427

Mfr description
RMPB1218 12"X18" INDOOR CONVEX ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.05/each

Specifications

Dimensions

  • Height
    12 in
  • Width
    18 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    16.00 ft
  • Scratch Resistant
    No
  • Shape
    Rectangular
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)